Test Tube, Colorless, PK500
- Mfr # 6105SP
- Zoro # G022729047
product price:Â
$
142.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Includes Closure
Yes
Body Diameter - Metric
16 mm
Overall Height - Metric
80 mm
Basic Material
Plastic
Tube Type
Test Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6105SP
- Zoro #
- G022729047
- UPC #
- -
- Country of Origin
- China
- Includes Closure
- Yes
- Basic Material
- Plastic
- Tube Type
- Test Tube
- Autoclavable
- Yes
- Body Material
- Polypropylene
- Item
- Test Tube
- Graduated
- Yes
- Closure Material
- Polyethylene
- Includes
- Attached White Screw Cap
- Nominal Capacity - Metric
- 10 mL
- Special Features
- 2 1/4 Turn Thread Design for Super Fast Opening and Closing, White Writing Surface
- Closure Color
- White
- Bottom Shape
- Round
- Body Color
- Colorless
Dimensions
- Body Diameter - Metric
- 16 mm
- Overall Height - Metric
- 80 mm
Description
Test Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Overall Height - Metric 80 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.