Culture Tube, Colorless, PK500
- Mfr # 1522
- Zoro # G622728822
product price:Â
$
143.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Body Material
Borosilicate Glass
Tube Type
Culture Tube
Graduated
No
Closure Color
Colorless
Nominal Capacity - Metric
36 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1522
- Zoro #
- G622728822
- UPC #
- -
- Country of Origin
- China
Dimensions
- Body Diameter - Metric
- 20 mm
- Overall Height - Metric
- 150 mm
Details
- Body Material
- Borosilicate Glass
- Tube Type
- Culture Tube
- Graduated
- No
- Closure Color
- Colorless
- Item
- Culture Tube
- Nominal Capacity - Metric
- 36 mL
- Bottom Shape
- Round
- Basic Material
- Glass
- Special Features
- Tubes can be Used for Tissue Culture and Blood Banks
- Includes Closure
- No
- Autoclavable
- Yes
- Body Color
- Colorless
Description
Culture Tube, Nominal Capacity - Metric 36 mL, Body Diameter - Metric 20 mm, Overall Height - Metric 150 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Culture Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.