Cuvette and Cap, PMMA, PK500
- Mfr # 5120
- Zoro # G922729567
product price:Â
$
691.99
/pk of 500, $1.38/ea
Free Shipping & Returns
Key Features
For Use With
Cobas Mira, Horiba ABX Mira Plus Analyzers, Mira Plus, Mira S Analyzers
Body Material
PMMA
Basic Material
Plastic
Compatible Product Type
Cobas Mira, Horiba ABX Mira Plus Analyzers, Mira Plus, Mira S Analyzers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5120
- Zoro #
- G922729567
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Cobas Mira, Horiba ABX Mira Plus Analyzers, Mira Plus, Mira S Analyzers
- Body Material
- PMMA
- Item
- Cuvette and Cap
- Basic Material
- Plastic
- Compatible Product Type
- Cobas Mira, Horiba ABX Mira Plus Analyzers, Mira Plus, Mira S Analyzers
Description
Cuvette and Cap, Body Material PMMA, Maximum Fill Volume Not Applicable, Minimum Fill Volume Not Applicable, Maximum Bandwidth Not Applicable, Minimum Bandwidth Not Applicable, Path Length Not Applicable, Basic Material Plastic, Overall Depth - Metric Not Applicable, Overall Height - Metric Not Applicable, Overall Width - Metric Not Applicable, Capacity - Metric Not Applicable, For Use With Cobas Mira, Horiba ABX Mira Plus Analyzers, Mira Plus, Mira S Analyzers, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.