Shop GLOBE SCIENTIFIC
See all product information
Create Account
Erlenmeyer Flask, Colorless, 103 mm H, PK6
- Mfr # 8410500
- Zoro # G203752802
product price:Â
$
67.39
/pk of 6, $11.23/ea
Key Features
Mouth Size
Wide
Clarity
Clear
Number of Flasks Included
36
Body Color
Colorless
Includes Closure
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8410500
- Zoro #
- G203752802
- UPC #
- 00840095678117
- Country of Origin
- India
- Clarity
- Clear
- Number of Flasks Included
- 36
- Body Color
- Colorless
- Includes Closure
- No
- Graduation Increments - Metric
- 50 mL
- Graduated
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- USP Specification
- Type I
- Flask Type
- Erlenmeyer
- Basic Material
- Glass
- Capacity - Metric
- 500 mL
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Closure Type
- Stopper
- Glassware Class
- A
- Maximum Graduation - Metric
- 500 mL
- Body Material
- Borosilicate Glass
- Neck Style
- Straight
- Capacity - English
- 16.91 fl oz
- Autoclavable
- Yes
- Minimum Graduation - Metric
- 100 mL
- ASTM Specification
- E1404, E438
- Item
- Erlenmeyer Flask
- Shape
- Conical
Dimensions
- Mouth Size
- Wide
- Joint Size
- 10
- Overall Height - Metric
- 103 mm
- Compatible with Stopper Size
- 10
- Body Diameter - Metric
- 103 mm
Description
Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 103 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 10, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Wide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.