Shop GLOBE SCIENTIFIC
See all product information
Create Account
Erlenmeyer Flask, Colorless, 115 mm H, PK12
- Mfr # 8400125
- Zoro # G303752733
product price:Â
$
77.95
/pk of 12, $6.50/ea
Key Features
ASTM Specification
E1404, E438
Capacity - Metric
125 mL
Body Material
Borosilicate Glass
Clarity
Clear
Number of Flasks Included
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8400125
- Zoro #
- G303752733
- UPC #
- 00840095677950
- Country of Origin
- India
- ASTM Specification
- E1404, E438
- Capacity - Metric
- 125 mL
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Number of Flasks Included
- 48
- Shape
- Conical
- Maximum Graduation - Metric
- 125 mL
- USP Specification
- Type I
- Minimum Graduation - Metric
- 50 mL
- Includes Closure
- No
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Glassware Class
- A
- Basic Material
- Glass
- Closure Type
- Stopper
- Flask Type
- Erlenmeyer
- Item
- Erlenmeyer Flask
- Neck Style
- Straight
- Special Features
- Chemical-Resistant, Chip-Resistant, Uniform Wall Thickness
- Capacity - English
- 4.23 fl oz
- Graduation Increments - Metric
- 25 mL
- Sterile/Non-Sterile
- Non-Sterile
- Autoclavable
- Yes
- Graduated
- Yes
- Body Color
- Colorless
Dimensions
- Compatible with Stopper Size
- 5
- Overall Height - Metric
- 115 mm
- Joint Size
- 5
- Mouth Size
- Narrow
- Body Diameter - Metric
- 67 mm
Description
Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 115 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 5, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.