Volumetric Flask, Colorless, 90 mm H, PK6
- Mfr # 8200010
- Zoro # G503752762
product price:Â
$
180.99
/pk of 6, $30.17/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Special Features
Calibrated to Contain, Chemical-Resistant
Number of Flasks Included
12
Sterile/Non-Sterile
Non-Sterile
Compatible with Stopper Size
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200010
- Zoro #
- G503752762
- UPC #
- 00840095677059
- Country of Origin
- India
- Autoclavable
- Yes
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Number of Flasks Included
- 12
- Sterile/Non-Sterile
- Non-Sterile
- Closure Color
- Colorless
- Glassware Class
- A
- Basic Material
- Glass
- Body Color
- Colorless
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Clarity
- Clear
- Closure Material
- Glass
- Includes
- (6) Glass Pennyhead Stoppers
- Includes Closure
- Yes
- Tolerance
- 0.02 mL
- USP Specification
- Type I
- Capacity - English
- 0.34 fl oz
- Graduated
- Yes
- Capacity - Metric
- 10 mL
- Neck Style
- Straight
- Item
- Volumetric Flask
- Closure Type
- Stopper
- Body Material
- Borosilicate Glass
- Flask Type
- Volumetric
- ASTM Specification
- E237, E288, E438
Dimensions
- Compatible with Stopper Size
- 9
- Overall Height - Metric
- 90 mm
- Body Diameter - Metric
- 23 mm
- Joint Size
- 9
- Mouth Size
- Wide
Description
Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 90 mm, USP Specification Type I, Tolerance 0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.