Erlenmeyer Flask, Colorless, 219 mm H, PK6
- Mfr # 8401000
- Zoro # G703752722
product price:Â
$
93.99
/pk of 6, $15.67/ea
Key Features
Body Color
Colorless
Includes Closure
No
Autoclavable
Yes
Number of Flasks Included
24
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8401000
- Zoro #
- G703752722
- UPC #
- 00840095678032
- Country of Origin
- India
- Body Color
- Colorless
- Item
- Erlenmeyer Flask
- Includes Closure
- No
- Autoclavable
- Yes
- Number of Flasks Included
- 24
- Clarity
- Clear
- Glassware Class
- A
- Maximum Graduation - Metric
- 1,000 mL
- Closure Type
- Stopper
- Graduation Increments - Metric
- 50 mL
- USP Specification
- Type I
- Basic Material
- Glass
- Flask Type
- Erlenmeyer
- ASTM Specification
- E1404, E438
- Shape
- Conical
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Neck Style
- Straight
- Body Material
- Borosilicate Glass
- Graduated
- Yes
- Capacity - Metric
- 1 L
- Minimum Graduation - Metric
- 250 mL
- Capacity - English
- 33.81 fl oz
- Special Features
- Chemical-Resistant, Chip-Resistant, Uniform Wall Thickness
Dimensions
- Joint Size
- 9
- Body Diameter - Metric
- 128 mm
- Overall Height - Metric
- 219 mm
- Compatible with Stopper Size
- 9
- Mouth Size
- Narrow
Description
Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 219 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.