Shop GLOBE SCIENTIFIC
See all product information
Create Account
Volumetric Flask, Colorless, 170 mm H, PK6
- Mfr # 8200100
- Zoro # G303752726
product price:Â
$
204.99
/pk of 6, $34.17/ea
Free Shipping & Returns
Key Features
USP Specification
Type I
Joint Size
13
Graduated
Yes
Includes Closure
Yes
Special Features
Calibrated to Contain, Chemical-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200100
- Zoro #
- G303752726
- UPC #
- 00840095677110
- Country of Origin
- India
- USP Specification
- Type I
- Graduated
- Yes
- Includes Closure
- Yes
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Body Color
- Colorless
- Closure Type
- Stopper
- Basic Material
- Glass
- ASTM Specification
- E237, E288, E438
- Item
- Volumetric Flask
- Tolerance
- 0.08 mL
- Flask Type
- Volumetric
- Body Material
- Borosilicate Glass
- Includes
- (6) Glass Pennyhead Stoppers
- Sterile/Non-Sterile
- Non-Sterile
- Clarity
- Clear
- Number of Flasks Included
- 12
- Neck Style
- Straight
- Closure Material
- Glass
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Autoclavable
- Yes
- Closure Color
- Colorless
- Capacity - English
- 3.38 fl oz
- Capacity - Metric
- 100 mL
- Glassware Class
- A
Dimensions
- Joint Size
- 13
- Body Diameter - Metric
- 60 mm
- Overall Height - Metric
- 170 mm
- Mouth Size
- Wide
- Compatible with Stopper Size
- 13
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 170 mm, USP Specification Type I, Tolerance 0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.