Shop GLOBE SCIENTIFIC

Erlenmeyer Flask, Colorless, 280 mm H

  • Mfr # 8422000
  • Zoro # G103752766

product price: 
$
76.29
/ea

Key Features

ASTM Specification
E1404, E438
Includes
GL45 Cap with a PTFE Liner
Closure Material
Polyethylene
Autoclavable
Yes
Includes Closure
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8422000
Zoro #
G103752766
UPC #
00840095678209
Country of Origin
India
ASTM Specification
E1404, E438
Item
Erlenmeyer Flask
Includes
GL45 Cap with a PTFE Liner
Closure Material
Polyethylene
Autoclavable
Yes
Includes Closure
Yes
Graduated
Yes
Neck Style
Straight
Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Clarity
Clear
Minimum Graduation - Metric
600 mL
Number of Flasks Included
2
Maximum Graduation - Metric
2,000 mL
Body Color
Colorless
Body Material
Borosilicate Glass
Flask Type
Erlenmeyer
Graduation Increments - Metric
100 mL
Closure Type
Screw-On
Shape
Conical
Standards
ASTM E1404, ASTM E438, ISO 17025, ISO 9001
USP Specification
Type I
Closure Color
Blue
Capacity - Metric
2 L
Capacity - English
67.63 fl oz

Dimensions

Mouth Size
Wide
Overall Height - Metric
280 mm
Body Diameter - Metric
166 mm

Description

Erlenmeyer Flask, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 280 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw-On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.