Stopper, 17 mm H, Cork, Beige, PK100
- Mfr # CST2
- Zoro # G122761183
product price:Â
$
7.19
/pk of 100, $0.07/ea
Key Features
Overall Height
17 mm
Stopper Size
2
Color
Beige
Autoclavable
No
Special Features
Light Weight, Resilient and Compressible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST2
- Zoro #
- G122761183
- UPC #
- 840287218534
- Country of Origin
- India
- Color
- Beige
- Autoclavable
- No
- Special Features
- Light Weight, Resilient and Compressible
- Item
- Stopper
- Resists
- Chemicals, Moisture
- Product Type
- Stopper
- Material
- Cork
- Shell Material
- Cork
- Wire Color
- Beige
- Traction Material
- Cork
Dimensions
- Overall Height
- 17 mm
- Stopper Size
- 2
- Bottom Diameter
- 9 mm
- Top Diameter
- 13 mm
Description
Stopper, Stopper Size 2, Screw Closure Size Not Applicable, Bottom Diameter 9 mm, Top Diameter 13 mm, Overall Height 17 mm, Material Cork, Product Type Stopper, Color Beige, Autoclavable No, Number of Holes 0, Standards Not Applicable, Special Features Light Weight, Resilient and Compressible, Resists Chemicals, Moisture, Hole Diameter Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.