Erlenmeyer Flask, Colorless, 65 mm H, PK12
- Mfr # 8400025
- Zoro # G203752840
product price:Â
$
70.19
/pk of 12, $5.85/ea
Key Features
Flask Type
Erlenmeyer
Maximum Graduation - Metric
25 mL
Clarity
Clear
ASTM Specification
E1404, E438
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8400025
- Zoro #
- G203752840
- UPC #
- 00840095677912
- Country of Origin
- India
- Flask Type
- Erlenmeyer
- Maximum Graduation - Metric
- 25 mL
- Clarity
- Clear
- ASTM Specification
- E1404, E438
- Graduated
- Yes
- Basic Material
- Glass
- Capacity - Metric
- 25 mL
- Graduation Increments - Metric
- 5 mL
- Includes Closure
- No
- Glassware Class
- A
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Shape
- Conical
- Special Features
- Chemical-Resistant, Chip-Resistant, Uniform Wall Thickness
- Minimum Graduation - Metric
- 10 mL
- Capacity - English
- 0.85 fl oz
- Number of Flasks Included
- 48
- Closure Type
- Stopper
- Sterile/Non-Sterile
- Non-Sterile
- USP Specification
- Type I
- Item
- Erlenmeyer Flask
- Body Color
- Colorless
- Autoclavable
- Yes
- Neck Style
- Straight
- Body Material
- Borosilicate Glass
Dimensions
- Mouth Size
- Narrow
- Overall Height - Metric
- 65 mm
- Compatible with Stopper Size
- 0
- Joint Size
- 0
- Body Diameter - Metric
- 40 mm
Description
Erlenmeyer Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 65 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 0, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.