Volumetric Flask, Colorless, 370 mm H
- Mfr # 8202000
- Zoro # G203752833
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Compatible with Stopper Size
27
Overall Height - Metric
370 mm
Closure Type
Stopper
Mouth Size
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8202000
- Zoro #
- G203752833
- UPC #
- 00840095677226
- Country of Origin
- India
- Autoclavable
- Yes
- Closure Type
- Stopper
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Sterile/Non-Sterile
- Non-Sterile
- ASTM Specification
- E237, E288, E438
- Flask Type
- Volumetric
- Includes
- (4) Glass Pennyhead Stoppers
- Body Color
- Colorless
- Capacity - Metric
- 2 L
- Basic Material
- Glass
- Tolerance
- 0.50 mL
- Clarity
- Clear
- Includes Closure
- Yes
- Closure Material
- Glass
- Glassware Class
- A
- Capacity - English
- 67.63 fl oz
- Number of Flasks Included
- 4
- Graduated
- Yes
- USP Specification
- Type I
- Closure Color
- Colorless
- Item
- Volumetric Flask
- Body Material
- Borosilicate Glass
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Neck Style
- Straight
Dimensions
- Compatible with Stopper Size
- 27
- Overall Height - Metric
- 370 mm
- Mouth Size
- Wide
- Joint Size
- 27
- Body Diameter - Metric
- 160 mm
Description
Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Flask Type Volumetric, Overall Height - Metric 370 mm, USP Specification Type I, Tolerance 0.50 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.