Flange Cap, Red, Polyethylene, PK1000
Mfr # 116152R
Zoro # G5692517
product price: $29.49
/pk 1000, $0.03/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Labware Closure Material
Polyethylene
Labware Closure Type
Stopper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116152R
Zoro #
G5692517
UPC #
-
Country of Origin
China
Dimensions
Diameter
16 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Material
Polyethylene
Labware Closure Type
Stopper
Labware Closure Color
Red
Color
Red
Liner
None
Material of Construction
Polyethylene
Special Features
Leak-Resistant
Closure Color
Red
Product Type
Flange Plug Cap
Septa Included
No
Closure Type
Plug
Vented
No
Closure Liner Material
Unlined
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Red, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.