Shop GLOBE SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK2
- Mfr # 8330250
- Zoro # G603752761
product price:Â
$
82.69
/pk of 2, $41.35/ea
Key Features
Maximum Graduation - Metric
250 mL
Closure Included
No
Volumetric Calibration
To Deliver (TD)
Graduation Increments - English
0.07 oz
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8330250
- Zoro #
- G603752761
- UPC #
- 00840095677837
- Country of Origin
- India
- Maximum Graduation - Metric
- 250 mL
- Item
- Graduated Cylinder
- Closure Included
- No
- Volumetric Calibration
- To Deliver (TD)
- Graduation Increments - English
- 0.07 oz
- Clarity
- Clear
- Minimum Graduation - English
- 0.85 oz
- Special Features
- Pour Spout
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- ISO 17025, ISO 9001
- Capacity - Metric
- 250 mL
- Bumper Included
- Yes
- Graduated
- Yes
- USP Specification
- Type I
- Includes
- Bumper
- Basic Material
- Glass
- ASTM Specification
- E1272
- Graduation Increments - Metric
- 2 mL
- Maximum Graduation - English
- 8.45 oz
- Capacity - English
- 8.5 fl oz
- Body Material
- Borosilicate Glass
- Minimum Graduation - Metric
- 25 mL
- Body Color
- Colorless
- Autoclavable
- Yes
Description
Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.07 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 25 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.