Shop GLOBE SCIENTIFIC

Graduated Cylinder, Colorless, PK4

  • Mfr # 8330025
  • Zoro # G003752835

product price: 
$
84.65
/pk of 4, $21.16/ea

Key Features

Volumetric Calibration
To Deliver (TD)
Graduation Increments - Metric
0.5 mL
Closure Included
No
Graduation Increments - English
0.02 oz
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8330025
Zoro #
G003752835
UPC #
00840095677776
Country of Origin
India
Volumetric Calibration
To Deliver (TD)
Graduation Increments - Metric
0.5 mL
Closure Included
No
Graduation Increments - English
0.02 oz
Sterile/Non-Sterile
Non-Sterile
Body Color
Colorless
Minimum Graduation - Metric
5 mL
Glassware Class
A
Capacity - English
0.8 fl oz
Maximum Graduation - English
0.86 oz
Body Material
Borosilicate Glass
Graduated
Yes
Item
Graduated Cylinder
Capacity - Metric
25 mL
Clarity
Clear
Maximum Graduation - Metric
25 mL
Includes
Bumper
Standards
ISO 17025, ISO 9001
Bumper Included
Yes
Minimum Graduation - English
0.17 oz
Special Features
Pour Spout
USP Specification
Type I
Autoclavable
Yes
Basic Material
Glass
ASTM Specification
E1272

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.02 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.