Graduated Cylinder, Colorless, PK4

  • Mfr # 8330050
  • Zoro # G203752734
product price: 
$
96.15
/pk of 4, $24.04/ea

Key Features

Maximum Graduation - Metric
50 mL
Closure Included
No
Volumetric Calibration
To Deliver (TD)
Body Material
Borosilicate Glass
Glassware Class
A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8330050
Zoro #
G203752734
UPC #
00840095677790
Country of Origin
India

Details

Maximum Graduation - Metric
50 mL
Closure Included
No
Volumetric Calibration
To Deliver (TD)
Body Material
Borosilicate Glass
Glassware Class
A
Includes
Bumper
Bumper Included
Yes
USP Specification
Type I
Graduated
Yes
Maximum Graduation - English
1.7 oz
Basic Material
Glass
Capacity - Metric
50 mL
Capacity - English
1.7 fl oz
Body Color
Colorless
Special Features
Pour Spout
Minimum Graduation - Metric
5 mL
Standards
ISO 17025, ISO 9001
Clarity
Clear
Sterile/Non-Sterile
Non-Sterile
Item
Graduated Cylinder
Minimum Graduation - English
0.17 oz
Autoclavable
Yes
Graduation Increments - Metric
1 mL
Graduation Increments - English
0.03 oz
ASTM Specification
E1272

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews