Shop GLOBE SCIENTIFIC
See all product information
Create Account
Inoculating Loop, Blue, PK500
Mfr # 2861
Zoro # G522728816
product price:Â
$
63.45
/pk 500, $0.13/ea
Key Features
Material
Polystyrene
Color
Blue
Volume
1 ul
For Use With
6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Product Type
Inoculating Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2861
- Zoro #
- G522728816
- UPC #
- -
- Country of Origin
- Israel
Details
- Material
- Polystyrene
- Color
- Blue
- Volume
- 1 ul
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Item
- Inoculating Loop
- Product Type
- Inoculating Loop
- Application
- Cell Inoculation
- Units per Box
- 10
- Number of Ends
- Dual Ended
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Blue, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 500