Shop GLOBE SCIENTIFIC
See all product information
Create Account
Inoculating Loop, Yellow, PK500
Mfr # 2865
Zoro # G522728670
product price:Â
$
68.35
/pk of 500, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Units per Box
10
Product Type
Inoculating Loop
For Use With
6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Application
Cell Inoculation
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2865
- Zoro #
- G522728670
- UPC #
- -
- Country of Origin
- Israel
Details
- Units per Box
- 10
- Product Type
- Inoculating Loop
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Application
- Cell Inoculation
- Color
- Yellow
- Item
- Inoculating Loop
- Volume
- 10 ul
- Material
- Polystyrene
- Number of Ends
- Dual Ended
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Cell Inoculation, Color Yellow, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.