Shop GLOBE SCIENTIFIC

Media Bottle, Boro Glass, 225mm H, PK10

  • Mfr # 8101000
  • Zoro # G403752725

product price: 
$
169.99
/pk of 10, $17.00/ea
Free Shipping & Returns

Key Features

Shape
Round
Screw Closure Size
GL45
Closure Liner Material
Unlined
Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101000
Zoro #
G403752725
UPC #
00840095641470
Country of Origin
India

Dimensions

Screw Closure Size
GL45
Body Diameter - Metric
101 mm
Overall Height - Metric
225 mm
Mouth Size
Wide

Details

Item
Media Bottle
Shape
Round
Closure Liner Material
Unlined
Special Features
Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Chemical-Resistant, Pouring Ring for Drip Free Liquid Transfer
Basic Material
Glass
Clarity
Clear
Closure Material
Polypropylene
Bottle Type
Media
Numbers of Bottles Included
10
Individually Wrapped
Not Individually Wrapped
Body Material
Borosilicate Glass
Graduation Increments - Metric
50 mL
ASTM Specification
E438 Type I
Graduated
Yes
Body Color
Colorless
USP Specification
Type I
Nominal Capacity - Metric
1 L
Sterile/Non-Sterile
Sterile
Maximum Graduation - Metric
900 mL
Capacity - English
33.81 fl oz
Closure Color
Blue
Glassware Class
A
Pre-Cleaned
None
Capacity - Metric
1 L
Closure Type
Screw-On
Maximum Graduation - English
30.4 oz
Autoclavable
Yes
Closure Included
Yes
Graduation Increments - English
1.69 oz

Description

Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 101 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 225 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.