Sampling Bottle, LDPE, 62 mm H, PK12

  • Mfr # 7070030
  • Zoro # G2122533
product price: 
$
15.59
/pk of 12, $1.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
36 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7070030
Zoro #
G2122533
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Clarity
Translucent
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
LDPE
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
30 mL
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Closure Color
Natural
Labware Closure Liner Material
Unlined
Labware Capacity - English
1 oz
Labware Body Color
Natural
Standards
FDA, RoHS
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Type
Screw On
Special Features
Flexible and Impact Resistant
Pre-Cleaned
None
Labware Capacity - Metric
30 mL
Labware Nominal Capacity - English
1 oz
Glassware Class
Not Rated
Includes Closure
Yes
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
30 mL
Closure Type
Screw-On
Bottle Type
Sampling
Body Color
Natural
Graduated
No
USP Specification
Type VI
Nominal Capacity - English
1 oz
Closure Liner Material
Unlined
Nominal Capacity - Metric
30 mL
Basic Material
Plastic
Capacity - English
1 fl oz
Closure Included
Yes
Clarity
Translucent
Body Material
LDPE
Closure Color
Colorless
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
12
Front Closure
Screw-On

Dimensions

Diameter
36 mm
Labware Screw Closure Size
20-415 mm
Screw Closure Size
20-415 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Neck Inside Diameter - Metric
14 mm
Body Diameter - Metric
36 mm
Overall Height - Metric
62 mm

Description

Sampling Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews