Shop GLOBE SCIENTIFIC
See all product information
Create Account
Media Bottle, PETG, 65 mm H, PK24
- Mfr # 7610030
- Zoro # G922728645
product price:Â
$
54.95
/pk of 24, $2.29/ea
Key Features
Minimum Screw Closure Size
20 mm
Overall Height - Metric
65 mm
Shape
Square
Overall Depth - Metric
38 mm
Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610030
- Zoro #
- G922728645
- UPC #
- -
- Country of Origin
- India
Dimensions
- Minimum Screw Closure Size
- 20 mm
- Overall Height - Metric
- 65 mm
- Overall Depth - Metric
- 38 mm
- Screw Closure Size
- 20 mm
- Overall Width - Metric
- 38 mm
- Neck Inside Diameter - Metric
- 14 mm
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 30 mL, Overall Height - Metric 65 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color White, Mouth Size Not Applicable, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.