Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microcentrifuge Tube, Orange, PK500
- Mfr # 111564N
- Zoro # G822729032
product price:Â
$
19.19
/pk of 500, $0.04/ea
Key Features
Maximum Relative Centrifugal Force
20,000 x g
Closure Color
Colorless
Body Material
Polypropylene
Bottom Shape
Conical
Includes
Attached Snap Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111564N
- Zoro #
- G822729032
- UPC #
- -
- Country of Origin
- India
- Maximum Relative Centrifugal Force
- 20,000 x g
- Closure Color
- Colorless
- Body Material
- Polypropylene
- Bottom Shape
- Conical
- Includes
- Attached Snap Cap
- Autoclavable
- Yes
- Tube Type
- Microcentrifuge Tube
- Item
- Microcentrifuge Tube
- Special Features
- Basic Material
- Plastic
- Nominal Capacity - Metric
- 1.5 mL
- Graduated
- Yes
- Includes Closure
- Yes
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Body Color
- Orange
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 1.5 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Orange, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.