Shop CYTIVA WHATMAN
See all product information
Create Account
PH Indicator Strip, pH, 15/64in.W, PK100
- Mfr # 2614-991
- Zoro # G8765416
product price:Â
$
41.65
/pk of 100, $0.42/ea
Key Features
Testing Parameter
pH
Range
4.5 to 10.0 pH
Length
3 1/8 in
Type
Integral Comparison
Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2614-991
- Zoro #
- G8765416
- UPC #
- -
- Country of Origin
- Germany
- Testing Parameter
- pH
- Range
- 4.5 to 10.0 pH
- Type
- Integral Comparison
- Item
- pH Indicator Test Strips
- Number of Tests
- 100
- pH Resolution
- 0.5 pH
- Test Type
- pH Test
- Parameter Measurements Included
- 4.5 to 10 pH
- Maximum Alkalinity Measurement
- 10 pH
- Test Form
- Strip
- Test Detects For
- pH
- Testing Parameter One
- pH
- Minimum Alkalinity Measurement
- 4.5 pH
- Includes
- 6 x 80 mm (100/Pk), Whatman(TM) pH indicator, color bonded
Dimensions
- Length
- 3 1/8 in
- Width
- 1/4 in
- Overall Length
- 3 1/8 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 3 1/8 in
Description
pH Indicator Test Strips, Test Form Strip, Overall Length 3 1/8 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 4.5 to 10 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Includes 6 x 80 mm (100/Pk), Whatman(TM) pH indicator, color bonded, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.