Microcentrifuge Tube, Orange, PK500
- Mfr # 111574G
- Zoro # G622728570
product price:Â
$
22.99
/pk of 500, $0.05/ea
Key Features
Graduated
Yes
Closure Color
Colorless
Includes
Attached Snap Cap
Autoclavable
Yes
Maximum Relative Centrifugal Force
20,000 x g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111574G
- Zoro #
- G622728570
- UPC #
- -
- Country of Origin
- India
- Graduated
- Yes
- Closure Color
- Colorless
- Includes
- Attached Snap Cap
- Item
- Microcentrifuge Tube
- Autoclavable
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Nominal Capacity - Metric
- 2 mL
- Body Material
- Polypropylene
- Basic Material
- Plastic
- Bottom Shape
- Conical
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Includes Closure
- Yes
- Tube Type
- Microcentrifuge Tube
- Body Color
- Orange
- Special Features
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 2 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Orange, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.