Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microcentrifuge Tube, Purple, PK500
- Mfr # 111554V
- Zoro # G622728761
product price:Â
$
18.89
/pk of 500, $0.04/ea
Key Features
Tube Type
Microcentrifuge Tube
For Use With
Standard and High Capacity Centrifuge Rotors
Includes
Attached Snap Cap
Graduated
Yes
Nominal Capacity - Metric
0.5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111554V
- Zoro #
- G622728761
- UPC #
- -
- Country of Origin
- India
Details
- Tube Type
- Microcentrifuge Tube
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Includes
- Attached Snap Cap
- Graduated
- Yes
- Nominal Capacity - Metric
- 0.5 mL
- Maximum Relative Centrifugal Force
- 20,000 x g
- Includes Closure
- Yes
- Bottom Shape
- Conical
- Autoclavable
- Yes
- Basic Material
- Plastic
- Body Color
- Purple
- Closure Color
- Colorless
- Item
- Microcentrifuge Tube
- Special Features
- Body Material
- Polypropylene
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 0.5 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Purple, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.