Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microcentrifuge Tube, Purple, PK500
- Mfr # 111564V
- Zoro # G422728749
product price:Â
$
19.19
/pk of 500, $0.04/ea
Key Features
Tube Type
Microcentrifuge Tube
Graduated
Yes
Bottom Shape
Conical
Closure Color
Colorless
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111564V
- Zoro #
- G422728749
- UPC #
- -
- Country of Origin
- India
- Tube Type
- Microcentrifuge Tube
- Graduated
- Yes
- Bottom Shape
- Conical
- Item
- Microcentrifuge Tube
- Closure Color
- Colorless
- Includes Closure
- Yes
- Special Features
- Includes
- Attached Snap Cap
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Basic Material
- Plastic
- Body Material
- Polypropylene
- Autoclavable
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Nominal Capacity - Metric
- 1.5 mL
- Body Color
- Purple
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 1.5 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Purple, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.