Microcentrifuge Tube, Red, PK500
- Mfr # 111574R
- Zoro # G322728931
product price:Â
$
22.89
/pk of 500, $0.05/ea
Key Features
Nominal Capacity - Metric
2 mL
Body Material
Polypropylene
Special Features
For Use With
Standard and High Capacity Centrifuge Rotors
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111574R
- Zoro #
- G322728931
- UPC #
- -
- Country of Origin
- India
Details
- Nominal Capacity - Metric
- 2 mL
- Body Material
- Polypropylene
- Special Features
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Graduated
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Bottom Shape
- Conical
- Item
- Microcentrifuge Tube
- Includes Closure
- Yes
- Includes
- Attached Snap Cap
- Body Color
- Red
- Tube Type
- Microcentrifuge Tube
- Basic Material
- Plastic
- Closure Color
- Colorless
- Autoclavable
- Yes
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 2 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Red, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.