Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microcentrifuge Tube, Blue, PK500
- Mfr # 111564B
- Zoro # G822728943
product price:Â
$
19.19
/pk of 500, $0.04/ea
Key Features
Includes
Attached Snap Cap
Basic Material
Plastic
Special Features
Tube Type
Microcentrifuge Tube
Body Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111564B
- Zoro #
- G822728943
- UPC #
- -
- Country of Origin
- India
Details
- Includes
- Attached Snap Cap
- Basic Material
- Plastic
- Item
- Microcentrifuge Tube
- Special Features
- Tube Type
- Microcentrifuge Tube
- Body Color
- Blue
- Nominal Capacity - Metric
- 1.5 mL
- Maximum Relative Centrifugal Force
- 20,000 x g
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Bottom Shape
- Conical
- Autoclavable
- Yes
- Body Material
- Polypropylene
- Closure Color
- Colorless
- Includes Closure
- Yes
- Graduated
- Yes
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 1.5 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Blue, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.