Microcentrifuge Tube, Yellow, PK500
- Mfr # 111574Y
- Zoro # G822729544
product price:Â
$
22.99
/pk of 500, $0.05/ea
Key Features
Special Features
Tube Type
Microcentrifuge Tube
Includes
Attached Snap Cap
Body Material
Polypropylene
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111574Y
- Zoro #
- G822729544
- UPC #
- -
- Country of Origin
- India
Details
- Special Features
- Tube Type
- Microcentrifuge Tube
- Includes
- Attached Snap Cap
- Item
- Microcentrifuge Tube
- Body Material
- Polypropylene
- Basic Material
- Plastic
- Graduated
- Yes
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Includes Closure
- Yes
- Closure Color
- Colorless
- Nominal Capacity - Metric
- 2 mL
- Bottom Shape
- Conical
- Maximum Relative Centrifugal Force
- 20,000 x g
- Autoclavable
- Yes
- Body Color
- Yellow
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 2 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Yellow, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.