Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope
- Mfr # A-DM756H2AD-APC
- Zoro # G510080537
product price:Â
$
1,207.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Microscope Type
Stereo
Horizontal Extension
40 in
Optical Magnification
0.7X to 5.6X
Vertical Extension
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DM756H2AD-APC
- Zoro #
- G510080537
- UPC #
- 00840095685702
- Country of Origin
- China
- Light Source
- LED
- Microscope Type
- Stereo
- Horizontal Extension
- 40 in
- Optical Magnification
- 0.7X to 5.6X
- Item
- Microscope
- Vertical Extension
- 16 in
- Maximum Magnification Capability
- 5.6X
- Product Type
- Microscope
Dimensions
- Overall Depth
- 40 in
- Overall Height
- 24 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.