Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope
- Mfr # EBB-4260
- Zoro # G310388963
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Objectives Included
10x/0.25, 4x/0.10, S100x/1.25, S40x/0.65
Manufacturers Warranty Length
10 yr
Maximum Magnification Capability
1000X
Stage Depth
130 mm
Maximum Interpupillary Distance Adjustment
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBB-4260
- Zoro #
- G310388963
- UPC #
- 00840095683241
- Country of Origin
- China
- Objectives Included
- 10x/0.25, 4x/0.10, S100x/1.25, S40x/0.65
- Maximum Magnification Capability
- 1000X
- Maximum Interpupillary Distance Adjustment
- 75 mm
- Minimum Interpupillary Distance Adjustment
- 48 mm
- Includes
- (3) Rechargeable AA Batteries, 5 mL Immersion Oil, Dust Cover, Power Cord, Spare Fuse, White Filter
- Adjustable Stage
- Yes
- Light Source
- LED
- Product Type
- Microscope
- Microscope Type
- Compound
- Head Rotation Angle
- 360 Degrees
- Optical Magnification
- 40X to 1000X
- Power Source
- Battery, Corded
- Standards
- CE
- Item
- Microscope
- Fine Adjustment Graduations
- 0.002 mm
- Optical Field of View
- 18 mm
- Adjustable Viewing Angle
- No
- Eyepiece Type
- Binocular
- Maximum Coarse Focus Adjustment
- 23 mm
- Maximum Viewing Angle
- 30 Degrees
- Features
- APL (Antimicrobial Protection Layer), Ergonomic Stand, Integrated X-Y Mechanical Stage, Reversed Nosepiece for Four Semi Plan Objectives
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Stage Depth
- 130 mm
- Eyepiece Size
- WF10x/18mm
- Fits Chest Size
- APL (Antimicrobial Protection Layer), Ergonomic Stand, Integrated X-Y Mechanical Stage, Reversed Nosepiece for Four Semi Plan Objectives
- Overall Depth
- 9 in
- Base Width
- 6 7/8 in
- Eyepiece Diameter
- 18 mm
- Overall Height
- 14 1/8 in
- Stage Width
- 130 mm
Description
Microscope
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.