Zoro Homepage

Microscope

  • Mfr # EIS-1152-PLPHI¿

  • Zoro # G411386769


product price: $2,830.99
/ea
Free Shipping & Returns

Key Features

Light Source
LED
Includes
5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
Manufacturers Warranty Length
10 yr
Maximum Coarse Focus Adjustment
24 mm
Product Type
Microscope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIS-1152-PLPHI¿
Zoro #
G411386769
UPC #
00840095683692
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr
Eyepiece Size
EWF10x/22mm
Base Width
8 1/4 in
Eyepiece Diameter
22 mm
Overall Height
16 in
Stage Width
138 mm
Overall Depth
10 in
Stage Depth
156 mm

Details

Item
Microscope
Light Source
LED
Includes
5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
Maximum Coarse Focus Adjustment
24 mm
Product Type
Microscope
Objectives Included
20x/0.40, Plan PH IOS 10x/0.25, S100x/1.25, S40x/0.65
Optical Field of View
22 mm
Maximum Magnification Capability
1000X
Minimum Interpupillary Distance Adjustment
48 mm
Head Rotation Angle
360 Degrees
Adjustable Viewing Angle
No
Maximum Interpupillary Distance Adjustment
76 mm
Standards
CE
Optical Magnification
100X to 1000X
Eyepiece Type
Binocular
Features
E-Plan, Plan and Plan Phase Infinity Corrected Ios Objectives for Advanced Research, E-Plan, Plan and Plan Phase Objectives for Precise Imaging, iCare Sensor for Energy Saving, Provided with APL (Antimicrobial Protection Layer) for Added Hygiene, Quintuple Reversed Nosepiece for Seamless Objective Changes
Adjustable Stage
Yes
Fine Adjustment Graduations
0.001 mm
Microscope Type
Compound
Maximum Viewing Angle
30 Degrees
Power Source
Corded

Description

Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.