Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope
- Mfr # EIS-1153-PLI
- Zoro # G910388981
product price:Â
$
1,898.99
/ea
Free Shipping & Returns
Key Features
Maximum Magnification Capability
1000X
Includes
5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
Adjustable Stage
Yes
Microscope Type
Compound
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EIS-1153-PLI
- Zoro #
- G910388981
- UPC #
- 00840095683654
- Country of Origin
- China
- Maximum Magnification Capability
- 1000X
- Includes
- 5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
- Adjustable Stage
- Yes
- Microscope Type
- Compound
- Light Source
- LED
- Power Source
- Corded
- Fine Adjustment Graduations
- 0.001 mm
- Maximum Coarse Focus Adjustment
- 24 mm
- Optical Magnification
- 40X to 1000X
- Eyepiece Type
- Trinocular
- Optical Field of View
- 22 mm
- Head Rotation Angle
- 360 Degrees
- Objectives Included
- 10x/0.25, 4x/0.10, Plan IOS 2x/0.05, S100x/1.25, S40x/0.65
- Standards
- CE
- Item
- Microscope
- Adjustable Viewing Angle
- No
- Maximum Interpupillary Distance Adjustment
- 76 mm
- Product Type
- Microscope
- Minimum Interpupillary Distance Adjustment
- 48 mm
- Maximum Viewing Angle
- 30 Degrees
- Features
Dimensions
- Eyepiece Size
- EWF10x/22mm
- Stage Width
- 138 mm
- Manufacturers Warranty Length
- 10 yr
- Overall Depth
- 10 in
- Fits Chest Size
- Eyepiece Diameter
- 22 mm
- Base Width
- 8 1/4 in
- Stage Depth
- 156 mm
- Overall Height
- 18 7/8 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.