Globe Scientific
Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK
Mfr # 195621
Zoro # G804969166
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Length 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- LABCHEM CHEMICAL ACETATE BUFFER PH 4 1 LITER (LC100302)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDAV15)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- AMSCOPE Microscope Glass Cover Slides Coverslips of 100 Pieces Pre-Cleaned 24mm x 50mm (CS-24X50-100)
- AMSCOPE Q-Scope Table Stand with Ball-joint for USB Microscopes (QS-MS10)
- UNITED SCIENTIFIC Microscope Slides, Glass, Plain, 3" X 1 (MSL3X1)
- GASOILA CHEMICALS Gasoila Chemicals 296-GG25 3.0 Oz Gas Gauging Paste (296-GG25)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- Globe Scientific Slides & Slide Containers