PCR Strip, Colorless, PK1000
- Mfr # PCR-02D
- Zoro # G122729237
product price:Â
$
52.99
/pk of 1000, $0.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Clarity
Clear
Body Color
Colorless
Body Material
Polypropylene
Bottom Shape
Conical
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-02D
- Zoro #
- G122729237
- UPC #
- -
- Country of Origin
- United States
- Clarity
- Clear
- Body Color
- Colorless
- Body Material
- Polypropylene
- Bottom Shape
- Conical
- Includes Closure
- Yes
- Includes
- Domed Caps
- Graduated
- No
- Item
- PCR Strip
- Nominal Capacity - Metric
- 0.2 mL
- Special Features
- Certified-Free of Detectable DNase, RNase, Human DNA, PCR Inhibitors and Tested Progen-Free, Easy Open/Close Lids Prevent Sample Loss
- Closure Color
- Colorless
- Tube Type
- PCR Strip
Description
PCR Strip, Nominal Capacity - Metric 0.2 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type PCR Strip, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Not Applicable, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.