Culture Tube, 0.79 in Dia, Colorless, PK500
- Mfr # DCT051-20150
- Zoro # G622760969
product price:Â
$
141.99
/pk of 500, $0.28/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Clarity
Clear
For Use With
Variety of Lab Settings
Body Color
Colorless
Bottom Shape
Round
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCT051-20150
- Zoro #
- G622760969
- UPC #
- 840287246629
- Country of Origin
- India
- Clarity
- Clear
- For Use With
- Variety of Lab Settings
- Body Color
- Colorless
- Bottom Shape
- Round
- Basic Material
- Glass
- Tube Type
- Culture Tube
- Graduated
- No
- Item
- Culture Tube
- Special Features
- Disposable, Heat-Treated and Securely Packed to Avoid Contamination and Increase Strength, Rimless Design
- Body Material
- Borosilicate Glass
- Includes Closure
- No
- Autoclavable
- Yes
- Compatible Product Type
- Variety of Lab Settings
Dimensions
- Overall Height - Metric
- 150 mm
- Body Diameter - Metric
- 20 mm
Description
Culture Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 20 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 150 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Culture Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Variety of Lab Settings, Autoclavable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.