Sampling Bottle, HDPE, 245 mm H

  • Mfr # 7012000AM
  • Zoro # G4291482
product price: 
$
28.79
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
118 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7012000AM
Zoro #
G4291482
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Clarity
Colored
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Molded-In Seal Ring
Labware Nominal Capacity - Metric
2 L
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Glassware Class
Not Rated
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Nominal Capacity - English
67.6 oz
Labware Capacity - English
67.6 oz
Special Features
Reduce UV Light Transmission to Protect Light Sensitive Contents During Storage and Transport, Suitable for Freezer Storage Down to 100 Degrees C
Includes Closure
Yes
Labware Body Material
HDPE
Labware Closure Type
Screw On
Labware Capacity - Metric
2 L
Labware Closure Color
Amber
Standards
U.S. Pharmacopeia Requirements for Maximum Light Transmission, FDA, RoHS
Pre-Cleaned
None
USP Specification
Type VI
Bottle Type
Sampling
Basic Material
Plastic
Body Color
Amber
Body Material
HDPE
Capacity - English
67.6 fl oz
Closure Liner Material
Unlined
Capacity - Metric
2 L
Closure Included
Yes
Closure Liner Design
Molded-In Seal Ring
Graduated
No
Closure Type
Screw-On
Nominal Capacity - Metric
2 L
Nominal Capacity - English
67.6 oz
Closure Color
Amber
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
1
Front Closure
Screw-On

Dimensions

Diameter
118 mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm
Overall Height - Metric
245 mm
Mouth Size
Wide
Minimum Screw Closure Size
100 mm
Neck Inside Diameter - Metric
90 mm
Body Diameter - Metric
118 mm

Description

Sampling Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 118 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 245 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews