Shop GLOBE SCIENTIFIC

Sampling Bottle, HDPE, 99 mm H, PK12

  • Mfr # 7060125
  • Zoro # G2122418

product price: 
$
21.99
/pk of 12, $1.83/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
51 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7060125
Zoro #
G2122418
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Labware Capacity - Metric
125 mL
Labware Closure Color
Natural
Pre-Cleaned
None
Standards
FDA, RoHS
Labware Nominal Capacity - Metric
125 mL
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Labware Body Material
HDPE
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Glassware Class
Not Rated
Labware Closure Type
Screw On
Labware Clarity
Translucent
Labware Body Color
Natural
Labware Nominal Capacity - English
4.2 oz
Labware Capacity - English
4.2 oz
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Graduated
No
Closure Color
Colorless
Body Material
HDPE
Closure Type
Screw-On
Closure Liner Material
Unlined
Closure Included
Yes
Nominal Capacity - English
4.2 oz
USP Specification
Type VI
Closure Liner Design
Molded-In Seal Ring
Basic Material
Plastic
Capacity - Metric
125 mL
Clarity
Translucent
Body Color
Natural
Bottle Type
Sampling
Capacity - English
4.22 fl oz
Nominal Capacity - Metric
125 mL
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
12
Front Closure
Screw-On

Dimensions

Diameter
51 mm
Labware Screw Closure Size
24-415 mm
Screw Closure Size
24-415 mm
Body Diameter - Metric
51 mm
Neck Inside Diameter - Metric
18 mm
Mouth Size
Narrow
Overall Height - Metric
99 mm
Minimum Screw Closure Size
24 mm

Description

Sampling Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.