Dropper Bottle, HDPE, 106.7 mm H

  • Mfr # 35730
  • Zoro # G7537722
product price: 
$
26.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35730
Zoro #
G7537722
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Width
2 1/8 in, 53.98 mm
Labware Height - English
4.25 in
Labware Width - English
2.13 in
Labware Depth - English
2.13 in
Labware Width - Metric
53.98 mm
Labware Height - Metric
111.1 mm
Labware Depth - Metric
53.98 mm
Depth
2-1/8", 53.98mm
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm
Height
111.1mm
Overall Depth - Metric
53.98 mm
Overall Height - Metric
106.7 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Overall Width - Metric
53.98 mm
Body Diameter - Metric
53.98 mm
Neck Inside Diameter - Metric
1.11 mm

Details

Item
Dropper Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
6 oz.
Labware Closure Liner Material
Polyethylene
Labware Capacity - Metric
177.4 mL
Labware Basic Material
Plastic
Labware Capacity - English
6 oz
Bottle/Jar Type
Dispensing
Labware Closure Liner Design
Flat
Graduation Range
25 to 175 mL
Labware Closure Material
Metal
Pre-Cleaned
None
Labware Nominal Capacity - Metric
177.4 mL
Labware Body Material
HDPE
Labware Body Color
Blue
Includes
One-Touch Pump Top
Labware Clarity
Opaque
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Silver
Bottle/Jar Shape
Square
Labware Closure Type
Dispensing
Labware Nominal Capacity - English
6 oz
Graduation Subdivisions
25 mL
Special Features
Dissipative, Embossed with ESD Protective Symbol, ESD Protective Symbol, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, OSHA June 2015 HCS Hazard compliant with Globally Harmonized System of Classification and Labeling Chemicals (GHS) Pictograms and "Danger" Signal Word, Printed with the Bottle Contents to Eliminate the Need for Additional Labels, Tested Per IEC 61340-2-3:2016
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016, OSHA 29 CFR 1910.1200
Glassware Class
Not Rated
Maximum Graduation - Metric
175 mL
Body Material
HDPE
Basic Material
Plastic
Graduated
Yes
Closure Type
Hinged Lid
Closure Liner Material
Polyethylene
Closure Color
Silver
Bottle Type
Dropper
Body Color
Blue
Capacity - English
6 fl oz
Closure Liner Design
Flat
Clarity
Opaque
Nominal Capacity - Metric
177.4 mL
Closure Included
Yes
Graduation Increments - Metric
25 mL
Capacity - Metric
177.4 mL
Nominal Capacity - English
6 oz
Numbers of Bottles Included
1
Maximum Graduation - English
5.91 oz
Individually Wrapped
Not Individually Wrapped
Legend Text
Acetone
Front Closure
Hinged Lid

Description

Dropper Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable

Ratings & reviews