Shop GLOBE SCIENTIFIC

Sampling Bottle, LDPE, 252 mm H

  • Mfr # 7072000
  • Zoro # G4283807

product price: 
$
20.59
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
118 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7072000
Zoro #
G4283807
UPC #
-
Country of Origin
India

Dimensions

Diameter
118 mm
Screw Closure Size
38-430 mm
Labware Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
27 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
252 mm
Body Diameter - Metric
118 mm
Mouth Size
Narrow

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Special Features
4 Liter and 8 Liter Bottles Have an Integrated Shoulder Loop for Attaching and ID Tag, Flexible and Impact Resistant
Labware Nominal Capacity - Metric
2 L
Standards
FDA, RoHS
Bottle/Jar Shape
Round
Labware Closure Liner Design
Molded-In Seal Ring
Labware Nominal Capacity - English
67.6 oz
Pre-Cleaned
None
Labware Body Color
Natural
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
2 L
Labware Capacity - English
67.6 oz
Labware Clarity
Translucent
Includes Closure
Yes
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Labware Body Material
LDPE
Labware Closure Color
Natural
Graduated
No
USP Specification
Type VI
Basic Material
Plastic
Body Color
Natural
Closure Color
Colorless
Capacity - Metric
2 L
Closure Liner Material
Unlined
Closure Included
Yes
Closure Type
Screw-On
Capacity - English
67.6 fl oz
Clarity
Translucent
Body Material
LDPE
Nominal Capacity - English
67.6 oz
Bottle Type
Sampling
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - Metric
2 L
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
1
Front Closure
Screw-On

Description

Sampling Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 118 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.