Test Tube, Colorless, PK1000
- Mfr # 6030
- Zoro # G622728846
product price:Â
$
157.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
Tube Type
Test Tube
Special Features
Includes Closure
No
Autoclavable
Yes
Nominal Capacity - Metric
1.2 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6030
- Zoro #
- G622728846
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Body Diameter - Metric
- 12.3 mm
- Overall Height - Metric
- 40.7 mm
Details
- Tube Type
- Test Tube
- Special Features
- Includes Closure
- No
- Item
- Test Tube
- Autoclavable
- Yes
- Nominal Capacity - Metric
- 1.2 mL
- Maximum Relative Centrifugal Force
- 25,000 x g
- Body Material
- Polypropylene
- Basic Material
- Plastic
- Body Color
- Colorless
- Closure Color
- Colorless
- Bottom Shape
- Conical
- Graduated
- No
Description
Test Tube, Nominal Capacity - Metric 1.2 mL, Body Diameter - Metric 12.3 mm, Overall Height - Metric 40.7 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.