Test Tube, Colorless, PK500
- Mfr # 6104SP
- Zoro # G722729422
product price:Â
$
131.99
/pk of 500, $0.26/ea
Free Shipping & Returns
Key Features
Tube Type
Test Tube
Basic Material
Plastic
Includes
Attached White Screw Cap
Body Color
Colorless
Bottom Shape
Conical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6104SP
- Zoro #
- G722729422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height - Metric
- 160 mm
- Body Diameter - Metric
- 17 mm
Details
- Tube Type
- Test Tube
- Basic Material
- Plastic
- Includes
- Attached White Screw Cap
- Body Color
- Colorless
- Bottom Shape
- Conical
- Graduated
- Yes
- Body Material
- Polypropylene
- Autoclavable
- Yes
- Closure Color
- White
- Item
- Test Tube
- Closure Material
- Polyethylene
- Includes Closure
- Yes
- Nominal Capacity - Metric
- 5 mL
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 17 mm, Overall Height - Metric 160 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Sterile, Basic Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.