Test Tube, Colorless, PK1000
- Mfr # 6050
- Zoro # G122728735
product price:Â
$
238.99
/pk of 1000, $0.24/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
40.7 mm
Tube Type
Test Tube
Special Features
Autoclavable
Yes
Includes Closure
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050
- Zoro #
- G122728735
- UPC #
- -
- Country of Origin
- Canada
- Tube Type
- Test Tube
- Special Features
- Autoclavable
- Yes
- Includes Closure
- No
- Body Color
- Colorless
- Basic Material
- Plastic
- Item
- Test Tube
- Graduated
- Yes
- Body Material
- Polypropylene
- Bottom Shape
- Conical
- Nominal Capacity - Metric
- 1.2 mL
- Closure Color
- Colorless
Dimensions
- Overall Height - Metric
- 40.7 mm
- Body Diameter - Metric
- 12.3 mm
Description
Test Tube, Nominal Capacity - Metric 1.2 mL, Body Diameter - Metric 12.3 mm, Overall Height - Metric 40.7 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.