Shop GLOBE SCIENTIFIC
See all product information
Create Account
Test Tube, Colorless, PK1000
- Mfr # 6101-TUBE
- Zoro # G722728845
product price:Â
$
148.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Tube Type
Test Tube
Bottom Shape
Conical
Body Diameter - Metric
16 mm
Includes Closure
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6101-TUBE
- Zoro #
- G722728845
- UPC #
- -
- Country of Origin
- China
- Autoclavable
- Yes
- Tube Type
- Test Tube
- Bottom Shape
- Conical
- Includes Closure
- No
- Body Color
- Colorless
- Nominal Capacity - Metric
- 5 mL
- Clarity
- Clear
- Body Material
- Polypropylene
- Closure Color
- Colorless
- Graduated
- Yes
- Item
- Test Tube
- Basic Material
- Plastic
- Special Features
- Shatterproof
Dimensions
- Body Diameter - Metric
- 16 mm
- Overall Height - Metric
- 56 mm
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Overall Height - Metric 56 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Shatterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.