Test Tube, Colorless, PK1000

  • Mfr # 6102S-R

  • Zoro # G522729400


product price:  $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6102S-R
Zoro #
G522729400
UPC #
-
Country of Origin
China

Description

Test Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Overall Height - Metric 102 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color Colorless, Graduated No, Includes Closure Yes, Closure Material HDPE, Sterile/Non-Sterile Sterile, Special Features Designed for RNase-Free, DNase-Free, and Non-Pyrogenic Applications, Transport Tubes with Swab Clasp, Basic Material Plastic, Includes Separate Red Screw Cap, Closure Color Red, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.