Test Tube, Colorless, PK120
- Mfr # PCR-QS-02F
- Zoro # G822728592
product price:Â
$
105.99
/pk of 120, $0.88/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Closure
Yes
Clarity
Clear
Closure Color
Colorless
Special Features
Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCR-QS-02F
- Zoro #
- G822728592
- UPC #
- -
- Country of Origin
- United States
Details
- Includes Closure
- Yes
- Clarity
- Clear
- Item
- Test Tube
- Closure Color
- Colorless
- Special Features
- Body Material
- Polypropylene
- Tube Type
- Test Tube
- Graduated
- No
- Nominal Capacity - Metric
- 0.2 mL
- Bottom Shape
- Conical
- Includes
- Individually-Attached Flat Caps
- Body Color
- Colorless
Description
Test Tube, Nominal Capacity - Metric 0.2 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Not Applicable, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.