Shop GLOBE SCIENTIFIC
See all product information
Create Account
Test Tube, Colorless, PK125
- Mfr # PCR-STR-02D
- Zoro # G122729008
product price:Â
$
110.99
/pk of 125, $0.89/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Graduated
No
Nominal Capacity - Metric
0.2 mL
Includes Closure
Yes
Includes
Separate 8-Strip Clear Dome Caps
Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-STR-02D
- Zoro #
- G122729008
- UPC #
- -
- Country of Origin
- United States
- Graduated
- No
- Nominal Capacity - Metric
- 0.2 mL
- Includes Closure
- Yes
- Includes
- Separate 8-Strip Clear Dome Caps
- Special Features
- Bottom Shape
- Conical
- Closure Color
- Colorless
- Body Color
- Colorless
- Tube Type
- Test Tube
- Body Material
- Polypropylene
- Item
- Test Tube
Description
Test Tube, Nominal Capacity - Metric 0.2 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Not Applicable, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.