Shop GLOBE SCIENTIFIC
See all product information
Create Account
Test Tube, Colorless, PK125
- Mfr # PCR-02S
- Zoro # G022729153
product price:Â
$
111.99
/pk of 125, $0.90/ea
Free Shipping & Returns
Key Features
Body Color
Colorless
Graduated
No
Includes Closure
No
Closure Color
Natural
Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCR-02S
- Zoro #
- G022729153
- UPC #
- -
- Country of Origin
- United States
Details
- Body Color
- Colorless
- Graduated
- No
- Includes Closure
- No
- Closure Color
- Natural
- Body Material
- Polypropylene
- Item
- Test Tube
- Special Features
- Nominal Capacity - Metric
- 0.2 mL
- Tube Type
- Test Tube
- Bottom Shape
- Conical
Description
Test Tube, Nominal Capacity - Metric 0.2 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.