Shop GLOBE SCIENTIFIC
See all product information
Create Account
Test Tube, Colorless, PK125
- Mfr # PCR-STR-01F
- Zoro # G122729077
product price:Â
$
125.99
/pk of 125, $1.01/ea
Free Shipping & Returns
Key Features
Bottom Shape
Conical
Graduated
No
Tube Type
Test Tube
Closure Color
Colorless
Includes
Separate 8-Strip Clear Flat Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-STR-01F
- Zoro #
- G122729077
- UPC #
- -
- Country of Origin
- United States
- Bottom Shape
- Conical
- Graduated
- No
- Tube Type
- Test Tube
- Closure Color
- Colorless
- Includes
- Separate 8-Strip Clear Flat Caps
- Item
- Test Tube
- Includes Closure
- Yes
- Body Material
- Polypropylene
- Body Color
- Colorless
- Nominal Capacity - Metric
- 0.1 mL
- Special Features
Description
Test Tube, Nominal Capacity - Metric 0.1 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Not Applicable, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.