Test Tube, Colorless, PK125
- Mfr # PCR-STR-02F
- Zoro # G722728883
product price:Â
$
110.99
/pk of 125, $0.89/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Polypropylene
Closure Color
Colorless
Includes
8-Strip Clear Flat Caps
Body Color
Colorless
Nominal Capacity - Metric
0.2 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-STR-02F
- Zoro #
- G722728883
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Polypropylene
- Closure Color
- Colorless
- Includes
- 8-Strip Clear Flat Caps
- Body Color
- Colorless
- Nominal Capacity - Metric
- 0.2 mL
- Item
- Test Tube
- Graduated
- No
- Special Features
- Bottom Shape
- Conical
- Includes Closure
- Yes
- Tube Type
- Test Tube
Description
Test Tube, Nominal Capacity - Metric 0.2 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Not Applicable, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.